OZ Gedney C-75 Conduit Body, Type: C, Size: 3/4", Form 5, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    C-75
  • Rexel Part Number:

    17489
  • UPC:

    783126073003

Features: 7 Cubic In, (3) 6 Awg Conductor, Tapered Threaded Hub, Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1,fb-2.10, Hub Size: 0.75in, Form: C, Length: 6.125in, Width: 1.625in, Height: 1 5/8in, Material: Malleable Iron, Finish: Zinc Electroplated Aluminum Enamel

$ 18.18 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # C-75

Rexel Part # 17489

UPC 783126073003

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 5

Material Iron

Size 3/4 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch