Appleton C-75ACGA Conduit Body With Cover/Gasket, Type: C, Size: 3/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C-75ACGA
  • Rexel Part Number:

    257280
  • UPC:

    78138182618

Conduit Body, Type: C, Form 85, Size: 3/4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 2,546.77 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C-75ACGA

Rexel Part # 257280

UPC 78138182618

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch