Appleton C100-M Conduit Body, Type: C , Size: 1", Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C100-M
  • Rexel Part Number:

    12871
  • UPC:

    781381164856

Conduit Body, Type: C, FM35, Size: 1", Material: Malleable Iron.

$ 18.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C100-M

Rexel Part # 12871

UPC 781381164856

UNSPSC 39131708

Diameter 1 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch