Appleton C125-M Conduit Body, Type: C , Size: 1-1/4", Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C125-M
  • Rexel Part Number:

    12847
  • UPC:

    781381165105

Conduit Body, Type: C, FM35, Size: 1-1/4", Material: Malleable Iron.

$ 32.48 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C125-M

Rexel Part # 12847

UPC 781381165105

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch