Appleton C17 Conduit Body, Type: C, Size: 1/2", Form 7, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C17
  • Rexel Part Number:

    25122
  • UPC:

    781381506472

Conduit Body, Type: C, FM7, Size: 1/2", Material: Grayloy Iron.

$ 10.74 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C17

Rexel Part # 25122

UPC 781381506472

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch