Appleton C18 Conduit Body, Type: C, Size: 1/2", Form 8, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C18
  • Rexel Part Number:

    170713
  • UPC:

    781381743884

Conduit Body, Type: C, FM8, Size: 1/2", Material: Grayloy Iron.

$ 16.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C18

Rexel Part # 170713

UPC 781381743884

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 8

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch