Appleton C19 Conduit Body, Type: C, Size: 1/2", Form 9, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C19
  • Rexel Part Number:

    29748
  • UPC:

    781381094115

Conduit Body, Type: C, Size: 1/2 Inch, Form 9, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 12.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C19

Rexel Part # 29748

UPC 781381094115

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 9

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch