Appleton C200-M Conduit Body, Type: C, Size: 2", Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C200-M
  • Rexel Part Number:

    93302
  • UPC:

    781381165600

Conduit Body, Type: C, FM35, Size: 2", Material: Malleable Iron.

$ 69.90 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C200-M

Rexel Part # 93302

UPC 781381165600

UNSPSC 39131708

Diameter 2 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch