Appleton C250-M Conduit Body, Type: C, Size: 2-1/2", Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C250-M
  • Rexel Part Number:

    193509
  • UPC:

    781381165808

Conduit Body, Type: C, FM35, Size: 2-1/2", Material: Malleable Iron.

$ 148.21 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C250-M

Rexel Part # 193509

UPC 781381165808

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch