Appleton C300-A Conduit Body, Type: C, Size: 3", Form 85, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C300-A
  • Rexel Part Number:

    6399
  • UPC:

    781381103497

Conduit Body, Type: C, FM85, Size: 3", Material: Pressure Cast Aluminum.

$ 117.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C300-A

Rexel Part # 6399

UPC 781381103497

UNSPSC 39131708

Diameter 3 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch