Appleton C350-M Conduit Body, Type: C , Size: 3-1/2", Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C350-M
  • Rexel Part Number:

    359429
  • UPC:

    781381165907

Conduit Body, Type: C, FM35, Size: 3-1/2 Inch, Material: Malleable Iron.

$ 323.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C350-M

Rexel Part # 359429

UPC 781381165907

UNSPSC 39131708

Diameter 3 1/2 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch