Appleton C400-A Conduit Body, Type: C, 4", Form 85, Pressure Cast Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C400-A
  • Rexel Part Number:

    257302
  • UPC:

    781381103527

Conduit Body, Type: C, FM85, Size: 4", Material: Pressure Cast Aluminum.

$ 218.00 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C400-A

Rexel Part # 257302

UPC 781381103527

UNSPSC 39131708

Diameter 4 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch