Appleton C400-M Conduit Body, Type: C , Size: 4", Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C400-M
  • Rexel Part Number:

    12793
  • UPC:

    781381165952

Conduit Body, Type: C, FM35, Size: 4 Inch, Material: Malleable Iron. Includes: Built-In Pulling Rockers.

$ 365.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C400-M

Rexel Part # 12793

UPC 781381165952

UNSPSC 39131708

Diameter 4 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch