OZ Gedney C400 Conduit Body, Type C, Size: 4", Spec 5, Material: Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    C400
  • Rexel Part Number:

    327280
  • UPC:

    78312607415

Conduit Body, Type C, Size: 4 Inch, Spec 5, Material: Malleable Iron

$ 531.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # C400

Rexel Part # 327280

UPC 78312607415

UNSPSC 39131708

Diameter 4 in

Family / Style Spec 5

Material Malleable Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch