Appleton C448 1-1/4", Type C, FM 8, Grayloy-Iron Conduit Body

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C448
  • Rexel Part Number:

    246015
  • UPC:

    781381743921

Conduit Body, Type: C, FM8, Size: 1-1/4", Material: Grayloy Iron

$ 45.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C448

Rexel Part # 246015

UPC 781381743921

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 8

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch