Appleton C67 Conduit Body, Type C, 2", Form 7, Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C67
  • Rexel Part Number:

    23899
  • UPC:

    781381514491

Conduit Body, Type: C, FM7, Size: 2", Material: Grayloy Iron.

$ 78.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C67

Rexel Part # 23899

UPC 781381514491

UNSPSC 39131708

Diameter 2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch