OZ Gedney C67 Conduit Body, Type: C, Size: 2", Form 7, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    C67
  • Rexel Part Number:

    17085
  • UPC:

    78312607095

Conduit Body, Type: C, Size: 2 Inch, Form 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 92.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # C67

Rexel Part # 17085

UPC 78312607095

UNSPSC 39131708

Diameter 2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch