Appleton C68 Conduit Body, Type: C, Size: 1-1/2", Form 8, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C68
  • Rexel Part Number:

    22214
  • UPC:

    781381743945

Conduit Body, Type: C, FM8, Size: 2", Material: Grayloy Iron

$ 98.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C68

Rexel Part # 22214

UPC 781381743945

UNSPSC 39131708

Diameter 2 in

Family / Style Form 8

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch