Appleton C88 Conduit Body, Type: C, Size: 3", Form 8, Material: Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C88
  • Rexel Part Number:

    257334
  • UPC:

    781381743969

Conduit Body, Type: C, Size: 3 Inch, Form 8, Material: Iron

$ 253.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C88

Rexel Part # 257334

UPC 781381743969

UNSPSC 39131708

Diameter 3 in

Family / Style Form 8

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch