Hubbell-Killark OC-1CG Conduit Body With Cover/Gasket, Type: C, Duraloy 5, 1/2", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OC-1CG
  • Rexel Part Number:

    424655
  • UPC:

    78393604922

Conduit Body With Cover/Gasket, Type: C, Duraloy 5, Size: 1/2 Inch, Material: Copper Free Aluminum.

$ 31.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OC-1CG

Rexel Part # 424655

UPC 78393604922

UNSPSC 39131708

Diameter 1/2 in

Family / Style Duraloy 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch