Hubbell-Killark OC-2 Conduit Body, Type: C, Duraloy 5, 3/4", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OC-2
  • Rexel Part Number:

    83002
  • UPC:

    783936450025

Conduit Body, Type: C, Duraloy 5, Size: 3/4 Inch, Material: Copper Free Aluminum.

$ 15.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OC-2

Rexel Part # 83002

UPC 783936450025

UNSPSC 39131708

Diameter 3/4 in

Family / Style Duraloy 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch