Hubbell-Killark OC-2CG Conduit Body With Cover/Gasket, Type: C, Duraloy 5, 3/4", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OC-2CG
  • Rexel Part Number:

    160312
  • UPC:

    78393604923

Conduit Body With Cover/Gasket, Type: C, Duraloy 5, Size: 3/4 Inch, Material: Copper Free Aluminum.

$ 37.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OC-2CG

Rexel Part # 160312

UPC 78393604923

UNSPSC 39131708

Diameter 3/4 in

Family / Style Duraloy 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch