Hubbell-Killark OC-4 Conduit Body, Type: C, Duraloy 5, 1-1/4", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OC-4
  • Rexel Part Number:

    82973
  • UPC:

    783936450049

Conduit Body, Type: C, Duraloy 5, Size: 1-1/4 Inch, Material: Copper Free Aluminum.

$ 35.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OC-4

Rexel Part # 82973

UPC 783936450049

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Duraloy 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch