Hubbell-Killark OC-5 Conduit Body, Type: C, Duraloy 5, 1-1/2", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OC-5
  • Rexel Part Number:

    280968
  • UPC:

    783936450056

Conduit Body, Type: C, Duraloy 5, Size: 1-1/2 Inch, Material: Copper Free Aluminum.

$ 46.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OC-5

Rexel Part # 280968

UPC 783936450056

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Duraloy 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch