Hubbell-Raco RLC125 Conduit Body, Type: LC, "R" Series, Size: 1-1/4", Die Cast Aluminum

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    RLC125
  • Rexel Part Number:

    675762
  • UPC:

    092326213158

Conduit Body, Type: LC, "R" Series, Size: 1 1/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

$ 6,838.22 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # RLC125

Rexel Part # 675762

UPC 092326213158

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style R-Series

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch