Plasti-Bond PRC27 Conduit Body, 3/4", Type: C, Form 7 , PVC Coated

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRC27
  • Rexel Part Number:

    108172
  • UPC:

    784011203468

Conduit Body, Type: C, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 64.25 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRC27

Rexel Part # 108172

UPC 784011203468

UNSPSC 39131707

Diameter 3/4 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch