Plasti-Bond PRC37 Conduit Body, Type: C, Form 7, Size: 1", PVC Coated Iron

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRC37
  • Rexel Part Number:

    255015
  • UPC:

    784011203475

Conduit Body, Type: C, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 86.00 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRC37

Rexel Part # 255015

UPC 784011203475

UNSPSC 39131707

Diameter 1 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch