Plasti-Bond PRC57 1-1/2", FM 7, Type C, PVC Coated Conduit Body

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRC57
  • Rexel Part Number:

    404865
  • UPC:

    784011203499

Conduit Body, Type: C, FM7, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 152.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRC57

Rexel Part # 404865

UPC 784011203499

UNSPSC 39131707

Diameter 1 1/2 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch