Plasti-Bond PRC57SA 1 1/2" PVC Coated Aluminum C Conduit Body

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRC57SA
  • Rexel Part Number:

    625887
  • UPC:

    784011215904

Conduit Body, Type: C, FM7, Size: 1 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

$ 171.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRC57SA

Rexel Part # 625887

UPC 784011215904

UNSPSC 39131707

Diameter 1 1/2 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch