Plasti-Bond PRHC38 1", FM 8, Type C, Conduit Body

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHC38
  • Rexel Part Number:

    404859
  • UPC:

    784011203390

Conduit Body, Type: C, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 77.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHC38

Rexel Part # 404859

UPC 784011203390

UNSPSC 39131707

Diameter 1 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch