Superstrut C37 Conduit Body, Type: C, Size: 1", Form 7, Malleable Iron

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    C37
  • Rexel Part Number:

    20582
  • UPC:

    786210924595

Conduit Body, Type: C, Size: 1 Inch, Form 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 26.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # C37

Rexel Part # 20582

UPC 786210924595

UNSPSC 39131708

Diameter 1 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch