Ocal C57 Conduit Body, Type: C, Size: 1-1/2", Form 7, Malleable Iron

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    C57
  • Rexel Part Number:

    17795
  • UPC:

    786210933238

Conduit Body, Type: C, Size: 1-1/2 Inch, Form 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 122.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # C57

Rexel Part # 17795

UPC 786210933238

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch