Topaz C10CG Conduit Body, Type: C, Size: 4", Includes Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    C10CG
  • Rexel Part Number:

    527976
  • UPC:

    75133819991

Conduit Body, Type: C, Size: 4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # C10CG

Rexel Part # 527976

UPC 75133819991

UNSPSC 39131707

Diameter 4 in

Material Aluminum

Size 4 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch