Topaz C2CG Conduit Body, Type: C, Size: 3/4", Includes Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    C2CG
  • Rexel Part Number:

    476329
  • UPC:

    75133819911

Conduit Body, Type: C, Size: 3/4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 1,203.10 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # C2CG

Rexel Part # 476329

UPC 75133819911

UNSPSC 39131707

Diameter 3/4 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch