Topaz C3CG Conduit Body, Type: C, Size: 1", Includes Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    C3CG
  • Rexel Part Number:

    514716
  • UPC:

    75133819921

Conduit Body, Type: C, Size: 1 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 1,762.04 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # C3CG

Rexel Part # 514716

UPC 75133819921

UNSPSC 39131707

Diameter 1 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch