Topaz C5CG Conduit Body, Type: C, Size: 1-1/2", Includes Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    C5CG
  • Rexel Part Number:

    486257
  • UPC:

    75133819941

Conduit Body, Type: C, Size: 1-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 3,484.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # C5CG

Rexel Part # 486257

UPC 75133819941

UNSPSC 39131707

Diameter 1 1/2 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch