Topaz C7CG Conduit Body, Type: C, Size: 2-1/2", Includes Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    C7CG
  • Rexel Part Number:

    489533
  • UPC:

    75133819961

Conduit Body, Type: C, Size: 2-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 178.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # C7CG

Rexel Part # 489533

UPC 75133819961

UNSPSC 39131707

Diameter 2 1/2 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch