Topaz C8CG Conduit Body, Type: C, Size: 3", Includes Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    C8CG
  • Rexel Part Number:

    648129
  • UPC:

    75133819971

Conduit Body, Type: C, Size: 3", Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 206.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # C8CG

Rexel Part # 648129

UPC 75133819971

UNSPSC 39131707

Diameter 3 in

Material Aluminum

Size 3 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch