Appleton E75-A Conduit Body, Type: E, Size: 3/4", Form 85, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    E75-A
  • Rexel Part Number:

    258618
  • UPC:

    781381246453

Conduit Body, Type: C, Size: 3/4 Inch, Form 85, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 18.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # E75-A

Rexel Part # 258618

UPC 781381246453

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch