Cooper Crouse-Hinds L27 Conduit Body, Type: L, FM7, Size: 3/4", Material: Grayloy Iron.

Conduit Body, Type: L, FM7, Size: 3/4 Inch, Material: Grayloy Iron.

$ 30.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # L27

Rexel Part # 39144

UPC 782274511306

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch