Appleton L17 Conduit Body, Type: L, Size: 1/2", Form 7, Material: Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    L17
  • Rexel Part Number:

    305155
  • UPC:

    781381514569

Conduit Body, Type: L, Size: 1/2 Inch, Form 7, Material: Iron

$ 12.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # L17

Rexel Part # 305155

UPC 781381514569

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch