Bizline 100LB Conduit Body, Type LB, Size 1", Cover/Gasket, PVC

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    100LB
  • Rexel Part Number:

    27809
  • UPC:

Conduit Body, Type: LB, Size 1 Inch, Includes Cover and Gasket, Material: PVC, For Use With PVC Conduit

$ 390.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 100LB

Rexel Part # 27809

UPC

UNSPSC 39131708

Diameter 1 in

Material PVC

Size 1 in

Type PVC Conduit Body

View similar products in this category:

Bizline 100LB Conduit Body, Type LB, Size 1", Cover/Gasket, PVC is rated 4.8 out of 5 by 5.
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from
Date published: 2016-11-20
Rated 5 out of 5 by from Works Great
Date published: 2016-10-05
Rated 4 out of 5 by from Mobile Review
Date published: 2015-10-15
  • y_2017, m_1, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_5, tr_0
  • loc_en_US, sid_27809, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch