Bizline 400LB Conduit Body, Type LB, Size 4", Cover/Gasket, PVC

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    400LB
  • Rexel Part Number:

    28023
  • UPC:

Conduit Body, Type: LB, Size 4 Inch, Includes Cover and Gasket, Material: PVC, For Use With PVC Conduit

$ 5,192.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 400LB

Rexel Part # 28023

UPC

UNSPSC 39131708

Diameter 4 in

Material PVC

Size 4 in

Type PVC Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch