Bizline BZLOLB1CG Conduit Body, Type: LB, Size: 1/2", Form 5, Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZLOLB1CG
  • Rexel Part Number:

    37421
  • UPC:

    78393603856

Conduit Body, Type: LB, Size: 1/2 Inch, Form 5, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 8.54 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZLOLB1CG

Rexel Part # 37421

UPC 78393603856

UNSPSC 39131707

Diameter 1/2 in

Family / Style Form 5

Material Aluminum

Size 1/2 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch