Calbrite PV1500LB58 Conduit Body, Type LB, Size: 1-1/2", Form 8, PVC Coated Iron

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV1500LB58
  • Rexel Part Number:

    563286
  • UPC:

Conduit Body, Type LB, Size: 1-1/2 Inch, Form 8, PVC Coated Iron

$ 116.45 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV1500LB58

Rexel Part # 563286

UPC

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 8

Material Iron

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch