Calbrite S60700LB00 3/4" LB COND BODY

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    S60700LB00
  • Rexel Part Number:

    191201
  • UPC:

CCD S60700LB00 3/4" LB COND BODY

$ 116.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # S60700LB00

Rexel Part # 191201

UPC

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 8

Material Steel

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch