Calbrite S62500LB00 Conduit Body With Cover/Gasket, Type: LB, FM8, Size: 2-1/2"

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    S62500LB00
  • Rexel Part Number:

    589363
  • UPC:

    847656000981

Conduit Body With Cover/Gasket, Type: LB, FM8, Size: 2-1/2", Material: Stainless Steel.

$ 534.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # S62500LB00

Rexel Part # 589363

UPC 847656000981

UNSPSC 39131700

Diameter 2 1/2 in

Family / Style Form 8

Material Steel

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch