Cooper Crouse-Hinds LB105 Conduit Body, Type: LB, Size: 4", Series 5, Aluminum

Conduit Body, Type: LB, Size: 4 Inch, Series 5, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 25,212.90 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # LB105

Rexel Part # 395218

UPC 784564140104

UNSPSC 39131708

Diameter 4 in

Family / Style Series 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch