Cooper Crouse-Hinds LB125M Conduit Body, Type: LB, Size: 1-1/4", Form 5, Malleable Iron

Conduit Body, Type: LB, Size: 1-1/4 Inch, Form 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 6,082.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # LB125M

Rexel Part # 182109

UPC 782274755960

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch