Cooper Crouse-Hinds LB27CG Conduit Body, Cover/Gasket, Type LB, 3/4", Form 7, Iron Alloy

Conduit Body, Type: LB, Size: 3/4 Inch, Form 7, Cover and Gasket Included, Material: Iron Alloy, For Use With Rigid/IMC Conduit

$ 32.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # LB27CG

Rexel Part # 285498

UPC 78227414106

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Iron

Size 3/4 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch